Shop EATON

NEMA Combination Starter

  • Mfr # ECN5422AAE-R63/D

  • Zoro # G623744388


product price:  $2,191.99
/ea
Free Shipping & Returns

Key Features

Overload Protection Type
Electronic
NEMA Size
2
Frequency
50/60 Hz
Short Circuit Protection
Fusible Disconnect
Maximum Overload Relay Current Setting
45 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5422AAE-R63/D
Zoro #
G623744388
UPC #
786685455273
Country of Origin
Mexico

Dimensions

NEMA Size
2
Overall Width
20 in
Overall Depth
40 in
Overall Height
12 in

Details

Item
NEMA Combination Starter
Overload Protection Type
Electronic
Frequency
50/60 Hz
Short Circuit Protection
Fusible Disconnect
Maximum Overload Relay Current Setting
45 A
Coil Voltage
110/120V AC
Phase
Three
Series
Freedom
NEMA Enclosure Rating
3R
Starter Style
NEMA
NEMA Enclosure Material
Steel
For Fuse Class
Class R
Resistance Properties
Weather Resistant
Minimum Overload Relay Current Setting
9 A
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Includes Control Transformer
No
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 240V AC
15 hp
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 600V AC
25 hp
Current AC
45 A
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
5 hp
Number of Poles
3
Reversing Capability
Non-Reversing
Operator
Push Button, Selector Switch
Includes Pilot Light
No
Auxiliary Contact Form
1NO/1NC

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.