Shop EATON

NEMA Combination Starter

  • Mfr # ECN5432AAG-R63/E

  • Zoro # G923744521


product price:  $3,158.99
/ea
Free Shipping & Returns

Key Features

Series
Freedom
Overload Protection Type
Electronic
NEMA Enclosure Material
Steel
Coil Voltage
110/120V AC
Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5432AAG-R63/E
Zoro #
G923744521
UPC #
786685455327
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Width
20 in
NEMA Size
3
Overall Depth
40 in

Details

Item
NEMA Combination Starter
Series
Freedom
Overload Protection Type
Electronic
NEMA Enclosure Material
Steel
Coil Voltage
110/120V AC
Frequency
50/60 Hz
Resistance Properties
Weather Resistant
Starter Style
NEMA
Phase
Three
Minimum Overload Relay Current Setting
20 A
For Fuse Class
Class R
NEMA Enclosure Rating
3R
Maximum Overload Relay Current Setting
100 A
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Short Circuit Protection
Fusible Disconnect
Horsepower @ Three Phase - 480V AC
50 hp
Maximum Voltage Rating
600V AC
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
25 hp
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 240V AC
15 hp
Reversing Capability
Non-Reversing
Operator
Push Button, Selector Switch
Number of Poles
3
Horsepower @ Three Phase - 208V AC
25 hp
Current AC
90 A
Includes Control Transformer
No
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
50 hp
Auxiliary Contact Form
1NO/1NC
Includes Auxiliary Contacts
Yes

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.