Shop EATON

NEMA Combination Starter

  • Mfr # ECN5442CAJ-R63/F

  • Zoro # G423744397


product price:  $5,674.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Minimum Overload Relay Current Setting
28 A
Starter Style
NEMA
Resistance Properties
Weather Resistant
Short Circuit Protection
Fusible Disconnect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5442CAJ-R63/F
Zoro #
G423744397
UPC #
786685455402
Country of Origin
Mexico

Dimensions

Overall Depth
50 in
Overall Width
23 in
NEMA Size
4
Overall Height
12 in

Details

Item
NEMA Combination Starter
Phase
Three
Minimum Overload Relay Current Setting
28 A
Starter Style
NEMA
Resistance Properties
Weather Resistant
Short Circuit Protection
Fusible Disconnect
NEMA Enclosure Rating
3R
Frequency
50/60 Hz
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
140 A
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
For Fuse Class
Class R
Coil Voltage
440/460V AC
Series
Freedom
NEMA Enclosure Material
Steel
Current AC
135 A
Number of Auxillary Contacts
2
Number of Poles
3
Horsepower @ Three Phase - 208V AC
40 hp
Auxiliary Contact Form
1NO/1NC
Includes Control Transformer
No
Horsepower @ Three Phase - 240V AC
50 hp
Includes Pilot Light
No
Includes Auxiliary Contacts
Yes
Operator
Push Button, Selector Switch
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 600V AC
100 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
100 hp

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.