Shop EATON

NEMA Combination Starter

  • Mfr # ECN5452CAL-R63/G

  • Zoro # G823781664


product price:  $12,246.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Short Circuit Protection
Fusible Disconnect
Overall Width
30 in
For Fuse Class
Class R
NEMA Enclosure Material
Steel
Frequency
50/60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5452CAL-R63/G
Zoro #
G823781664
UPC #
786685455471
Country of Origin
Mexico

Dimensions

Overall Width
30 in
NEMA Size
5
Overall Height
21 in
Overall Depth
62 in

Details

Item
NEMA Combination Starter
Short Circuit Protection
Fusible Disconnect
For Fuse Class
Class R
NEMA Enclosure Material
Steel
Frequency
50/60 Hz
Phase
Three
Series
Freedom
Starter Style
NEMA
Overload Protection Type
Electronic
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Resistance Properties
Weather Resistant
Maximum Overload Relay Current Setting
300 A
Minimum Overload Relay Current Setting
60 A
Coil Voltage
440/460V AC
NEMA Enclosure Rating
3R
Number of Poles
3
Includes Control Transformer
No
Includes Auxiliary Contacts
Yes
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Operator
Push Button, Selector Switch
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 208V AC
75 hp
Horsepower @ Three Phase - 480V AC
200 hp
Horsepower @ Three Phase - 240V AC
100 hp
Number of Auxillary Contacts
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 600V AC
200 hp
Current AC
270 A

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 270 A, Horsepower @ Three Phase - 600V AC 200 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 5, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 75 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.