Shop EATON

NEMA Combination Starter

  • Mfr # ECN5532BAG-R63/E

  • Zoro # G023744582


product price:  $3,189.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Coil Voltage
220/240V AC
NEMA Size
3
Starter Style
NEMA
NEMA Enclosure Rating
3R
Short Circuit Protection
Non-Fusible Disconnect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5532BAG-R63/E
Zoro #
G023744582
UPC #
786685456188
Country of Origin
Mexico

Dimensions

NEMA Size
3
Overall Width
18.86 in
Overall Height
38.4 in
Overall Depth
8.47 in

Details

Item
NEMA Combination Starter
Coil Voltage
220/240V AC
Starter Style
NEMA
NEMA Enclosure Rating
3R
Short Circuit Protection
Non-Fusible Disconnect
Frequency
50/60 Hz
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Series
Freedom
Maximum Overload Relay Current Setting
100 A
Phase
Three
Minimum Overload Relay Current Setting
20 A
Overload Protection Type
Electronic
NEMA Enclosure Material
Steel
Resistance Properties
Weather Resistant
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Three Phase - 480V AC
50 hp
Number of Auxillary Contacts
2
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
25 hp
Maximum Voltage Rating
600V AC
Current AC
90 A
Includes Control Transformer
No
Number of Poles
3
Horsepower @ Single Phase - 240V AC
15 hp
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
25 hp
Terminal Connection Type
Screw Terminals
Operator
Push Button, Selector Switch
Reversing Capability
Non-Reversing
Auxiliary Contact Form
1NO/1NC

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 90 A, Horsepower @ Three Phase - 600V AC 50 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 3, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 25 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.