Shop EATON

NEMA Combination Starter

  • Mfr # ECN5542CAH-R63/F

  • Zoro # G523744525


product price:  $6,756.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12.5 in
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Coil Voltage
440/460V AC
Series
Freedom
Minimum Overload Relay Current Setting
28 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5542CAH-R63/F
Zoro #
G523744525
UPC #
786685456324
Country of Origin
Mexico

Dimensions

Overall Height
12.5 in
NEMA Size
4
Overall Width
23 in
Overall Depth
50 in

Details

Item
NEMA Combination Starter
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Coil Voltage
440/460V AC
Series
Freedom
Minimum Overload Relay Current Setting
28 A
Starter Style
NEMA
Short Circuit Protection
Non-Fusible Disconnect
Overload Protection Type
Electronic
Phase
Three
Resistance Properties
Weather Resistant
NEMA Enclosure Material
Steel
NEMA Enclosure Rating
3R
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
140 A
Horsepower @ Three Phase - 208V AC
40 hp
Auxiliary Contact Form
1NO/1NC
Number of Auxillary Contacts
2
Maximum Voltage Rating
600V AC
Includes Control Transformer
No
Number of Poles
3
Horsepower @ Three Phase - 480V AC
100 hp
Horsepower @ Three Phase - 240V AC
50 hp
Operator
Push Button, Selector Switch
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Includes Auxiliary Contacts
Yes
Current AC
135 A
Horsepower @ Three Phase - 600V AC
100 hp
Includes Pilot Light
No

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.