This item is Discontinued.

Eaton NEMA Fusible Str, Size 0,120V Coil, 1 Enc ECN1601AAB-R63/B

NEMA Fusible Str, Size 0,120V Coil, 1 Enc (Discontinued)

  • Mfr # ECN1601AAB-R63/B
  • Zoro # G6365326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1601AAB-R63/B
Zoro #
G6365326
UPC #
094723413827
Country of Origin
United States

Dimensions

NEMA Size
0
Overall Depth
30.7 in
Overall Height
11.1 in
Overall Width
12.1 in

Details

Item
NEMA Combination Starter
Amps AC
18
Max. Motor Voltage
250V AC
Coil Volts
110/120V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
1 to 5A
Operator
Push Button
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Standards
UL E1491
Hz
60
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 240V
3 hp
Number of Poles
3
Starter Style
NEMA
Includes Pilot Light
No
For Fuse Class
Class R
Electrical Operating Durability
100,000
Mounting Style
Through Panel
NEMA Enclosure Rating
1
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
3 hp
Number of Terminals
3
Coil Voltage
110/120V AC
Mounting Postion
Horizontal, Vertical
Includes Control Transformer
No
Number of Auxillary Contacts
1
Phase
Three
Resistance Properties
Impact Resistant, Tamper Resistant
Maximum Overload Relay Current Setting
5 A
Horsepower @ Three Phase - 480V AC
5 hp
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Reversing Capability
Non-Reversing
Current AC
18 A
Series
Freedom
Minimum Overload Relay Current Setting
1 A
Frequency
50/60 Hz

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 18 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Control Transformer Voltage Not Applicable, Series Freedom, Terminal Connection Type Screw Terminals, For Fuse Class Class R, Phase Three, Overload Protection Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.