This item is Discontinued.

Eaton NEMA Fusible Str, Size 0,120V Coil, 1 Enc ECN16A1AAB-R63/C

NEMA Fusible Str, Size 0,120V Coil, 1 Enc (Discontinued)

  • Mfr # ECN16A1AAB-R63/C
  • Zoro # G6364976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN16A1AAB-R63/C
Zoro #
G6364976
UPC #
786685453026
Country of Origin
United States

Dimensions

NEMA Size
0
Overall Height
11.1 in
Overall Width
12.1 in
Overall Depth
30.7 in

Details

Item
NEMA Combination Starter
Amps AC
9
Max. Motor Voltage
250V AC
Coil Volts
110/120V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
4 to 20A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Hz
60
HP @ 3 Phase - 240V
1 1/2 hp
Standards
UL E1491
HP @ 3 Phase - 480V
2 hp
Number of Poles
3
Mounting Postion
Horizontal, Vertical
Resistance Properties
Impact Resistant, Tamper Resistant
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Number of Auxillary Contacts
1
For Fuse Class
Class R
Minimum Overload Relay Current Setting
4 A
Overload Protection Type
Electronic
Frequency
50/60 Hz
Current AC
9 A
Series
Freedom
NEMA Enclosure Rating
1
Reversing Capability
Non-Reversing
Maximum Overload Relay Current Setting
20 A
Mounting Style
Through Panel
Maximum Voltage Rating
600V AC
Coil Voltage
110/120V AC
Electrical Operating Durability
100,000
Includes Pilot Light
No
Starter Style
NEMA
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Includes Auxiliary Contacts
Yes
Includes Control Transformer
No
Number of Terminals
3
Phase
Three

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 9 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Control Transformer Voltage Not Applicable, Series Freedom, Terminal Connection Type Screw Terminals, For Fuse Class Class R, Phase Three, Overload Protection Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.