This item is Discontinued.

Eaton NEMA Fusible Str, Size 0,208V Coil, 4X Enc ECN1604EAB-R63/C

NEMA Fusible Str, Size 0,208V Coil, 4X Enc (Discontinued)

  • Mfr # ECN1604EAB-R63/C
  • Zoro # G2551398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1604EAB-R63/C
Zoro #
G2551398
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
0

Details

Item
NEMA Combination Starter
Amps AC
18
Max. Motor Voltage
250V AC
Coil Volts
208V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
4 to 20A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
3 hp
Hz
60
Standards
ABS, CSA, OSHPD, UL Listed
HP @ 3 Phase - 480V
5 hp
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Number of Poles
3
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
3 hp
Mounting Style
Through Panel
Series
Freedom
Current AC
18 A
Reversing Capability
Non-Reversing
Minimum Overload Relay Current Setting
4 A
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
3 hp
Number of Terminals
3
Includes Pilot Light
No
Frequency
60 Hz
NEMA Enclosure Rating
4X
Includes Control Transformer
Yes
IP Rating
IP20
Phase
Three
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
For Fuse Class
Class R
Maximum Overload Relay Current Setting
20 A
Resistance Properties
Impact Resistant, Tamper Resistant
Number of Auxillary Contacts
1
Horsepower @ Three Phase - 480V AC
5 hp
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Electrical Operating Durability
100,000
Coil Voltage
208V AC

Description

NEMA Combination Starter, Coil Voltage 208V AC, Current AC 18 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage 208V AC Primary, 120V AC Secondary, Series Freedom, Terminal Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.