This item is Discontinued.

Eaton NEMA Fusible Str, Size 0,240V Coil, 1 Enc ECN16A1BAB-R63/B

NEMA Fusible Str, Size 0,240V Coil, 1 Enc (Discontinued)

  • Mfr # ECN16A1BAB-R63/B
  • Zoro # G6365003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN16A1BAB-R63/B
Zoro #
G6365003
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
0

Details

Item
NEMA Combination Starter
Amps AC
9
Max. Motor Voltage
250V AC
Coil Volts
220/240V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
1 to 5A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Standards
ABS, CSA, OSHPD, UL Listed
Hz
60
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 480V
2 hp
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Number of Poles
3
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Resistance Properties
Impact Resistant, Tamper Resistant
Mounting Style
Through Panel
Electrical Operating Durability
100,000
Minimum Overload Relay Current Setting
1 A
Includes Control Transformer
Yes
Coil Voltage
220/240V AC
Current AC
9 A
Number of Terminals
3
Horsepower @ Three Phase - 480V AC
2 hp
IP Rating
IP20
Terminal Connection Type
Screw Terminals
Includes Pilot Light
No
For Fuse Class
Class R
Phase
Three
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Maximum Overload Relay Current Setting
5 A
Starter Style
NEMA
Mounting Postion
Horizontal, Vertical
Includes Auxiliary Contacts
Yes
Series
Freedom
Number of Auxillary Contacts
1
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
1 1/2 hp

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 9 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Control Transformer Voltage 220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary, Series Freedom, Terminal Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.