This item is Discontinued.

Eaton NEMA Fusible Str, Size 0,575V Coil, 12 Enc ECN1608DAC-R63/B

NEMA Fusible Str, Size 0,575V Coil, 12 Enc (Discontinued)

  • Mfr # ECN1608DAC-R63/B
  • Zoro # G6365667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1608DAC-R63/B
Zoro #
G6365667
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
0

Details

Item
NEMA Combination Starter
Amps AC
18
Max. Motor Voltage
600V AC
Coil Volts
550/575V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
1 to 5A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 240V
3 hp
Hz
60
Standards
ABS, CSA, OSHPD, UL Listed
Control Transformer Voltage
550V AC Primary, 110V AC Secondary, 600V AC Primary, 120V AC Secondary
Number of Poles
3
Horsepower @ Three Phase - 600V AC
200 hp
Electrical Operating Durability
100,000
Includes Auxiliary Contacts
Yes
Current AC
18 A
For Fuse Class
Class R
Includes Control Transformer
Yes
Maximum Overload Relay Current Setting
5 A
Mounting Postion
Horizontal, Vertical
Frequency
50/60 Hz
Phase
Three
Resistance Properties
Impact Resistant, Tamper Resistant
Includes Pilot Light
No
Minimum Overload Relay Current Setting
1 A
Overload Protection Type
Electronic
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
3 hp
Coil Voltage
550/575V AC
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
12
Series
Freedom
Terminal Connection Type
Screw Terminals
Mounting Style
Through Panel
Starter Style
NEMA
Number of Auxillary Contacts
1
Number of Terminals
3
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
5 hp

Description

NEMA Combination Starter, Coil Voltage 550/575V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 200 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Control Transformer Voltage 550V AC Primary, 110V AC Secondary, 600V AC Primary, 120V AC Secondary, Series Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.