This item is Discontinued.

Eaton NEMA Fusible Str, Size 0,575V Coil, 4X Enc ECN16A4DAC-R63/C

NEMA Fusible Str, Size 0,575V Coil, 4X Enc (Discontinued)

  • Mfr # ECN16A4DAC-R63/C
  • Zoro # G2551145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN16A4DAC-R63/C
Zoro #
G2551145
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
0

Details

Item
NEMA Combination Starter
Amps AC
9
Max. Motor Voltage
600V AC
Coil Volts
550/575V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
4 to 20A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 480V
2 hp
Standards
ABS, CSA, OSHPD, UL Listed
HP @ 3 Phase - 240V
1 1/2 hp
Hz
60
Control Transformer Voltage
550V AC Primary, 110V AC Secondary, 600V AC Primary, 120V AC Secondary
Number of Poles
3
Maximum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 600V AC
100 hp
NEMA Enclosure Rating
4X
Starter Style
NEMA
For Fuse Class
Class R
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
2 hp
Number of Auxillary Contacts
1
Mounting Style
Through Panel
Series
Freedom
Resistance Properties
Impact Resistant, Tamper Resistant
Frequency
50/60 Hz
Number of Terminals
3
Reversing Capability
Non-Reversing
Maximum Voltage Rating
600V AC
Includes Pilot Light
No
IP Rating
IP20
Overload Protection Type
Electronic
Current AC
9 A
Phase
Three
Coil Voltage
550/575V AC
Mounting Postion
Horizontal, Vertical
Includes Control Transformer
Yes
Electrical Operating Durability
100,000
Minimum Overload Relay Current Setting
4 A

Description

NEMA Combination Starter, Coil Voltage 550/575V AC, Current AC 9 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 0, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Control Transformer Voltage 550V AC Primary, 110V AC Secondary, 600V AC Primary, 120V AC Secondary, Series Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.