This item is Discontinued.

Eaton NEMA Fusible Str, Size 1,120V Coil, 12 Enc ECN1618AAB-R63/D

NEMA Fusible Str, Size 1,120V Coil, 12 Enc (Discontinued)

  • Mfr # ECN1618AAB-R63/D
  • Zoro # G6365852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1618AAB-R63/D
Zoro #
G6365852
UPC #
786685452975
Country of Origin
United States

Dimensions

NEMA Size
1
Height
11.1 IN
Width
12.2 IN
Size
NEMA size 1
Length
30.7 IN
Overall Width
12.2 in
Overall Depth
30.7 in
Overall Height
11.1 in

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
250V AC
Coil Volts
110/120V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Hz
60
Standards
UL E1491
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
Phase
Three
Coil Voltage
110/120V AC
Circuit Breaker Rating
3A
Enclosure
NEMA 12
Overload Relay
9-45A solid-state relay without ground fault
Type
Combination non-reversing startercircuit breaker
Number of Poles
3
NEMA Enclosure Rating
12
Includes Pilot Light
No
Overload Protection Type
Electronic
Mounting Style
Through Panel
Maximum Overload Relay Current Setting
45 A
Minimum Overload Relay Current Setting
9 A
Includes Auxiliary Contacts
Yes
Series
Freedom
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp
For Fuse Class
Class R
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Current AC
27 A
Horsepower @ Three Phase - 480V AC
10 hp
Electrical Operating Durability
100,000
Includes Control Transformer
No
Starter Style
NEMA
Resistance Properties
Impact Resistant, Tamper Resistant
Number of Terminals
3
IP Rating
IP20
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
1
Mounting Postion
Horizontal, Vertical

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Control Transformer Voltage Not Applicable, Series Freedom, Terminal Connection Type Screw Terminals, For Fuse Class Class R, Phase Three, Overload Protection Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.