This item is Discontinued.

Eaton NEMA Fusible Str, Size 1,120V Coil, 3R Enc ECN1612AAC-R63/D

NEMA Fusible Str, Size 1,120V Coil, 3R Enc (Discontinued)

  • Mfr # ECN1612AAC-R63/D
  • Zoro # G6365816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN1612AAC-R63/D
Zoro #
G6365816
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Width
12.2 in
Overall Height
11.1 in
Overall Depth
30.7 in

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
600V AC
Coil Volts
110/120V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
3R
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 480V
10 hp
Hz
60
HP @ 3 Phase - 240V
7 1/2 hp
Standards
UL E1491
Number of Poles
3
Current AC
27 A
Resistance Properties
Impact Resistant, Tamper Resistant
Starter Style
NEMA
Frequency
50/60 Hz
Mounting Style
Through Panel
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
3R
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
7 1/2 hp
IP Rating
IP20
Terminal Connection Type
Screw Terminals
Maximum Voltage Rating
600V AC
Number of Auxillary Contacts
1
Horsepower @ Three Phase - 480V AC
10 hp
For Fuse Class
Class R
Overload Protection Type
Electronic
Electrical Operating Durability
100,000
Phase
Three
Includes Control Transformer
No
Mounting Postion
Horizontal, Vertical
Minimum Overload Relay Current Setting
9 A
Includes Auxiliary Contacts
Yes
Series
Freedom
Maximum Overload Relay Current Setting
45 A
Coil Voltage
110/120V AC
Number of Terminals
3

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Control Transformer Voltage Not Applicable, Series Freedom, Terminal Connection Type Screw Terminals, For Fuse Class Class R, Phase Three, Overload Protection Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.