NEMA Fusible Str, Size 1,208V Coil, 1 Enc

  • Mfr # ECN1611EAB-R63/D

  • Zoro # G6365703


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Amps AC
27
Max. Motor Voltage
250V AC
Coil Volts
208V AC
Fuse Clip Type
RK5-250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1611EAB-R63/D
Zoro #
G6365703
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Depth
1 in
Overall Width
1 in
Overall Height
1 in

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
250V AC
Coil Volts
208V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
No
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
Hz
60
Standards
UL E1491
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Number of Poles
3
Maximum Overload Relay Current Setting
45 A
Coil Voltage
208V AC
Horsepower @ Three Phase - 480V AC
10 hp
Number of Auxillary Contacts
1
Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical
Current AC
27 A
Overload Protection Type
Electronic
Includes Pilot Light
No
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Voltage Rating
600V AC
Resistance Properties
Impact Resistant, Tamper Resistant
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 120V AC
Not Rated
Mounting Style
Through Panel
Frequency
60 Hz
NEMA Enclosure Rating
1
Starter Style
NEMA
Phase
Three
Minimum Overload Relay Current Setting
9 A
Electrical Operating Durability
100,000
IP Rating
IP20
Series
Freedom
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Auxiliary Contact Module Capacity
4
Includes Auxiliary Contacts
Yes
For Fuse Class
Class R
Includes Control Transformer
Yes
Number of Terminals
3
Horsepower @ Three Phase - 240V AC
7 1/2 hp

Description

NEMA Combination Starter, Coil Voltage 208V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.