This item is Discontinued.

Eaton NEMA Fusible Str, Size 1,208V Coil, 4X Enc ECN1614EAB-R63/D

NEMA Fusible Str, Size 1,208V Coil, 4X Enc (Discontinued)

  • Mfr # ECN1614EAB-R63/D
  • Zoro # G2551370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1614EAB-R63/D
Zoro #
G2551370
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
250V AC
Coil Volts
208V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Standards
ABS, CSA, ISO 9001, OSHPD, UL Listed
HP @ 3 Phase - 240V
7 1/2 hp
Hz
60
HP @ 3 Phase - 480V
10 hp
Control Transformer Voltage
208V AC Primary, 120V AC Secondary
Number of Poles
3
Electrical Operating Durability
100,000
NEMA Enclosure Rating
4X
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Number of Terminals
3
Mounting Style
Through Panel
Mounting Postion
Horizontal, Vertical
Phase
Three
Includes Control Transformer
Yes
Number of Auxillary Contacts
1
Minimum Overload Relay Current Setting
9 A
Starter Style
NEMA
Frequency
60 Hz
Includes Pilot Light
No
IP Rating
IP20
Current AC
27 A
Coil Voltage
208V AC
Maximum Overload Relay Current Setting
45 A
Includes Auxiliary Contacts
Yes
Series
Freedom
For Fuse Class
Class R
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Voltage Rating
600V AC

Description

NEMA Combination Starter, Coil Voltage 208V AC, Current AC 27 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Control Transformer Voltage 208V AC Primary, 120V AC Secondary, Series Freedom, Terminal Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.