This item is Discontinued.

Eaton NEMA Fusible Str, Size 1,480V Coil, 12 Enc ECN1618CAC-R63/D

NEMA Fusible Str, Size 1,480V Coil, 12 Enc (Discontinued)

  • Mfr # ECN1618CAC-R63/D
  • Zoro # G6365913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1618CAC-R63/D
Zoro #
G6365913
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
28.98 in
Overall Depth
6.66 in
Overall Width
10.5 in

Details

Item
NEMA Combination Starter
Amps AC
27
Max. Motor Voltage
600V AC
Coil Volts
440/460V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Standards
UL E1491
Hz
60
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Number of Poles
3
Number of Terminals
3
Minimum Overload Relay Current Setting
4 A
Electrical Operating Durability
100,000
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
10 hp
Includes Auxiliary Contacts
Yes
Current AC
45 A
Mounting Postion
Horizontal, Vertical
IP Rating
IP20
Includes Control Transformer
Yes
Starter Style
NEMA
Mounting Style
Through Panel
Phase
Three
For Fuse Class
Class R
Number of Auxillary Contacts
1
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Series
Freedom
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Coil Voltage
440/460V AC
NEMA Enclosure Rating
12
Resistance Properties
Impact Resistant, Tamper Resistant
Maximum Overload Relay Current Setting
20 A

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 45 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Control Transformer Voltage 220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary, Series Freedom, Terminal Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.