This item is Discontinued.

Eaton NEMA Fusible Str, Size 2,240V Coil, 1 Enc ECN1621BAD-R63/D

NEMA Fusible Str, Size 2,240V Coil, 1 Enc (Discontinued)

  • Mfr # ECN1621BAD-R63/D
  • Zoro # G6365947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1621BAD-R63/D
Zoro #
G6365947
UPC #
786685453095
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Depth
30.7 in
Overall Width
12.2 in
Overall Height
11.1 in

Details

Item
NEMA Combination Starter
Amps AC
45
Max. Motor Voltage
250V AC
Coil Volts
220/240V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
Push Button
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Hz
60
HP @ 3 Phase - 240V
15 hp
Standards
UL E1491
HP @ 3 Phase - 480V
25 hp
Operator Function
Start/Stop
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Number of Poles
3
Current AC
45 A
For Fuse Class
Class R
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 208V AC
15 hp
IP Rating
IP20
Starter Style
NEMA
NEMA Enclosure Rating
1
Minimum Overload Relay Current Setting
9 A
Includes Control Transformer
Yes
Includes Pilot Light
No
Overload Protection Type
Electronic
Mounting Style
Through Panel
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Number of Terminals
3
Phase
Three
Includes Auxiliary Contacts
Yes
Resistance Properties
Impact Resistant, Tamper Resistant
Number of Auxillary Contacts
1
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 480V AC
25 hp
Coil Voltage
220/240V AC
Series
Freedom
Mounting Postion
Horizontal, Vertical
Electrical Operating Durability
100,000

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 45 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 2, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 15 hp, Control Transformer Voltage 220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary, Series Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.