Zoro Homepage
This item is Discontinued.
Eaton NEMA Fusible Str, Size 2,480V Coil, 1 Enc ECN1621CAE-R63/D

NEMA Fusible Str, Size 2,480V Coil, 1 Enc (Discontinued)

  • Mfr # ECN1621CAE-R63/D
  • Zoro # G6366997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1621CAE-R63/D
Zoro #
G6366997
UPC #
786685453101
Country of Origin
United States

Dimensions

NEMA Size
2
Width
12.2 IN
Height
11.1 IN
Size
NEMA size 2
Length
30.7 IN
Overall Height
11.1 in
Overall Depth
30.7 in
Overall Width
12.2 in

Details

Item
NEMA Combination Starter
Amps AC
45
Max. Motor Voltage
600V AC
Coil Volts
440/460V AC
Fuse Clip Type
RK1-600V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
15 hp
Standards
UL E1491
HP @ 3 Phase - 480V
25 hp
Hz
60
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
Enclosure
NEMA 1
Circuit Breaker Rating
30A
Overload Relay
9-45A solid-state relay without ground fault
Phase
Three
Coil Voltage
440/460V AC
Type
Combination non-reversing startercircuit breaker
Number of Poles
3
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
15 hp
Minimum Overload Relay Current Setting
9 A
Electrical Operating Durability
100,000
Mounting Postion
Horizontal, Vertical
Current AC
45 A
Overload Protection Type
Electronic
Frequency
50/60 Hz
Number of Terminals
3
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
Includes Pilot Light
No
Mounting Style
Through Panel
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 480V AC
25 hp
Resistance Properties
Impact Resistant, Tamper Resistant
Series
Freedom
Includes Control Transformer
Yes
For Fuse Class
Class R
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
IP Rating
IP20
Starter Style
NEMA

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 45 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 2, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Control Transformer Voltage 220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary, Series Freedom, Terminal Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.