This item is Discontinued.

Eaton NEMA Fusible Str, Size 4,120V Coil, 12 Enc ECN1648AAH-R63/F

NEMA Fusible Str, Size 4,120V Coil, 12 Enc (Discontinued)

  • Mfr # ECN1648AAH-R63/F
  • Zoro # G9881392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN1648AAH-R63/F
Zoro #
G9881392
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Height
13 in
Overall Depth
39 in
Overall Width
31 in

Details

Item
NEMA Combination Starter
Amps AC
135
Max. Motor Voltage
250V AC
Coil Volts
110/120V AC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
12
Auxiliary Contact Form
1NO
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
28 to 140A
Operator
None
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
Standards
UL E1491
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 480V
100 hp
Hz
60
Number of Poles
3
Includes Control Transformer
No
Mounting Postion
Horizontal, Vertical
Coil Voltage
110/120V AC
For Fuse Class
Class R
IP Rating
IP20
Maximum Overload Relay Current Setting
140 A
Electrical Operating Durability
100,000
Number of Terminals
3
Current AC
135 A
Resistance Properties
Impact Resistant, Tamper Resistant
Series
Freedom
Overload Protection Type
Electronic
Mounting Style
Through Panel
Includes Pilot Light
No
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
28 A
NEMA Enclosure Rating
12
Starter Style
NEMA
Number of Auxillary Contacts
1
Phase
Three
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
100 hp
Horsepower @ Three Phase - 240V AC
50 hp
Reversing Capability
Non-Reversing

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 135 A, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 4, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Control Transformer Voltage Not Applicable, Series Freedom, Terminal Connection Type Screw Terminals, For Fuse Class Class R, Phase Three, Overload Protection Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.