This item is Discontinued.

Eaton NEMA Fusible Str, Size 5,240V Coil, 1 Enc ECN1651BAK-R63/G

NEMA Fusible Str, Size 5,240V Coil, 1 Enc (Discontinued)

  • Mfr # ECN1651BAK-R63/G
  • Zoro # G9881304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN1651BAK-R63/G
Zoro #
G9881304
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
5

Details

Item
NEMA Fusible Combination Starter
Amps AC
270
Max. Motor Voltage
250V AC
Coil Volts
220/240VAC
Fuse Clip Type
RK5-250V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
Short Circuit Protection
400A
Overload Relay Amp Setting
60 to 300A
Operator
No
Trip Class
10/20/30
Pilot Light
No
Control Transformer
No
HP @ 3 Phase - 240V
100
Standards
UL508
Hz
60
HP @ 3 Phase - 480V
200

Description

NEMA Fusible Combination Starter, NEMA Size 5, Amps AC 270, Max. Motor Voltage 250V AC, Coil Volts 220/240V AC, Fuse Clip Type RK5-250V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, Short Circuit Protection 400A, Overload Relay Amp Setting 60 to 300A, Trip Class 10/20/30, Operator No, Pilot Light No, Control Transformer No, HP @ 3 Phase - 240V 100, HP @ 3 Phase - 480V 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.