This item is Discontinued.

Eaton Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO AN59AN0B5E1P6

Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # AN59AN0B5E1P6
  • Zoro # G3593773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN59AN0B5E1P6
Zoro #
G3593773
UPC #
786685412931
Country of Origin
Dominican Republic

Dimensions

NEMA Size
00
Width
9.25 in
Depth
6.19 in
Height
5.5 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
0.33 to 1.65A
Coil Volts
240V AC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 1 Phase - 120V
1/3 hp
HP @ 3 Phase - 208V
1 1/2 hp
Hz
50/60
HP @ 3 Phase - 575V
2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
1 hp
Standards
UL, CSA, CE, NEMA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1), RoHS, ATEX directive 94/9/EC, Equipment Group 2, Category 2

Description

NEMA Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO, NEMA Size 00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.