NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 120V AC, 3 P

  • Mfr # ECN0518AAA-R63/C

  • Zoro # G3723797


product price:  $772.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0518AAA-R63/C
Zoro #
G3723797
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Width
11.5 in
Overall Depth
15.1 in
Overall Height
9.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 3 Phase - 575V
10 hp
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
3 hp
Auxiliary Contact Module Capacity
4
Current AC
27 A
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
3 hp
Starter Style
NEMA
Phase
Three
Series
Freedom
NEMA Enclosure Rating
12
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Trip Class
10A/10/20/30
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 600V AC
10 hp
Minimum Overload Relay Current Setting
4 A
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.