NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 120V AC, 3 P

  • Mfr # ECN0522AAA-R63/D

  • Zoro # G3685753


product price:  $1,369.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0522AAA-R63/D
Zoro #
G3685753
UPC #
786685451527
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Width
12 in
Overall Height
9.7 in
Overall Depth
15.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
5 hp
HP @ 3 Phase - 575V
25 hp
Weight
18 lb
Horsepower @ Three Phase - 208V AC
10 hp
NEMA Enclosure Rating
3R
Horsepower @ Three Phase - 240V AC
15 hp
Series
Freedom
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Overload Protection Type
Electronic
Phase
Three
Maximum Voltage Rating
600V AC
Auxiliary Contact Module Capacity
4
Minimum Overload Relay Current Setting
9 A
Trip Class
10A/10/20/30
Includes Auxiliary Contacts
Yes
Current AC
45 A
Frequency
50/60 Hz
Mounting Style
Surface
Starter Style
NEMA

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.