NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 120V AC, 3 P

  • Mfr # ECN0532AAA-R63/E

  • Zoro # G3698387


product price:  $2,322.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0532AAA-R63/E
Zoro #
G3698387
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
3
Overall Depth
31 in
Overall Width
16 in
Overall Height
11 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 1 Phase - 230V
15 hp
HP @ 3 Phase - 575V
50 hp
Includes
Solid State Overload Relay
Weight
46 lb
Includes Auxiliary Contacts
Yes
Series
Freedom
Current AC
90 A
Maximum Overload Relay Current Setting
100 A
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
50 hp
NEMA Enclosure Rating
3R
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 600V AC
50 hp
Trip Class
10A/10/20/30
Horsepower @ Single Phase - 240V AC
15 hp
Auxiliary Contact Module Capacity
4
Starter Style
NEMA
Frequency
50/60 Hz
Overload Protection Type
Electronic
Phase
Three
Minimum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 240V AC
30 hp
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.