NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 208V AC, 3 P

  • Mfr # ECN0502EAA-R63/BL30

  • Zoro # G3692647


product price:  $811.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0502EAA-R63/BL30
Zoro #
G3692647
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
0
Height
13.31 in
Depth
6.7 in
Width
9.84 in
Overall Depth
14.6 in
Overall Width
11.6 in
Overall Height
9.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 1 Phase - 230V
2 hp
Coil Volts
208V AC
HP @ 1 Phase - 120V
1 hp
HP @ 3 Phase - 575V
5 hp
Amps AC
18
HP @ 3 Phase - 480V
5 hp
Features
Solid State Overload Relay
Includes
Solid State Overload Relay
Hz
60
HP @ 3 Phase - 208V
3 hp
Action
Nonreversing
Overload Relay Amp Setting
1 to 5A
HP @ 3 Phase - 240V
3 hp
Enclosure NEMA Rating
3R
Starter Type
NEMA Style
Weight
15.75 lb
Current AC
18 A
Includes Auxiliary Contacts
Yes
Trip Class
10A/10/20/30
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
2 hp
Minimum Overload Relay Current Setting
1 A
NEMA Enclosure Rating
3R
Auxiliary Contact Module Capacity
4
Maximum Overload Relay Current Setting
5 A
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
3 hp
Frequency
60 Hz
Phase
Three
Series
Freedom
Horsepower @ Three Phase - 480V AC
5 hp
Overload Protection Type
Electronic
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 600V AC
5 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.