NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 208V AC, 3 P

  • Mfr # ECN0514EAA-R63/D

  • Zoro # G3644523


product price:  $1,242.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0514EAA-R63/D
Zoro #
G3644523
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Depth
6.7 in
Overall Height
13.31 in
Overall Width
9.84 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
3 hp
NEMA Enclosure Rating
4X
Auxiliary Contact Module Capacity
4
Phase
Three
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
3 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
Horsepower @ Three Phase - 480V AC
10 hp
Status Indicator
LED Indicator
Starter Style
NEMA
Series
Freedom
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Frequency
60 Hz
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
9 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Trip Class
10A/10/20/30
Maximum Overload Relay Current Setting
45 A
Mounting Postion
Horizontal, Vertical

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.