Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 208V AC, 3 P

  • Mfr # ECN0542EAA-R63/F

  • Zoro # G3720701


product price: $5,255.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN0542EAA-R63/F
Zoro #
G3720701
UPC #
094714825301
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Depth
8.47 in
Overall Height
29.1 in
Overall Width
14.25 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
100 hp
Current AC
135 A
Horsepower @ Three Phase - 600V AC
100 hp
Horsepower @ Single Phase - 120V AC
Not Rated
Series
Freedom
Horsepower @ Three Phase - 208V AC
40 hp
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
3R
Status Indicator
LED Indicator
Trip Class
10A/10/20/30
Frequency
60 Hz
Phase
Three
Horsepower @ Three Phase - 480V AC
100 hp
Mounting Postion
Horizontal, Vertical
IP Rating
IP20
Horsepower @ Single Phase - 240V AC
Not Rated
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 240V AC
50 hp
Starter Style
NEMA
Mounting Style
Surface
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
4
Maximum Overload Relay Current Setting
140 A
Minimum Overload Relay Current Setting
28 A
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.