NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 208V AC, 3 P

  • Mfr # ECN05A8EAA-R63/AL30

  • Zoro # G3608595


product price:  $768.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A8EAA-R63/AL30
Zoro #
G3608595
UPC #
094714826162
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Height
13.31 in
Overall Depth
6.7 in
Overall Width
9.84 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
3 hp
HP @ 1 Phase - 230V
1 hp
Includes
Solid State Overload Relay
Resistance Properties
Impact Resistant, Temperature Resistant
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
1.65 A
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Current AC
9:00 AM
Phase
Three
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Trip Class
10A/10/20/30
Auxiliary Contact Module Capacity
4
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
12
Frequency
60 Hz
Minimum Overload Relay Current Setting
0.33 A
IP Rating
IP20
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
1 hp
Series
Freedom
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
3 hp
Status Indicator
LED Indicator
Horsepower @ Three Phase - 480V AC
2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.