NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 208V AC, 3 P

  • Mfr # ECN05A8EAA-R63/BL30

  • Zoro # G3608236


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A8EAA-R63/BL30
Zoro #
G3608236
UPC #
094714826179
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Depth
6.7 in
Overall Width
9.84 in
Overall Height
13.31 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
ABS Type Approved, BS, CSA, cUL Listed, IEC 947 Type 2, ISO 9001, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
3 hp
HP @ 1 Phase - 230V
1 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Auxiliary Contact Module Capacity
4
Mounting Postion
Horizontal, Vertical
Frequency
60 Hz
IP Rating
IP20
Phase
Three
Resistance Properties
Dust Resistant, Impact Resistant, Temperature Resistant
Maximum Overload Relay Current Setting
5:00 AM
Overload Protection Type
Electronic
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Single Phase - 240V AC
1 hp
Includes Pilot Light
No
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 480V AC
2 hp
NEMA Enclosure Rating
12
Minimum Overload Relay Current Setting
1 A
Series
Freedom
Mounting Style
Surface
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Maximum Voltage Rating
600V AC
Status Indicator
LED Indicator
Current AC
9:00 AM
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.