NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 240V AC, 3 P

  • Mfr # ECN0512BAA-R63/D

  • Zoro # G3607834


product price:  $844.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN0512BAA-R63/D
Zoro #
G3607834
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
1
Height
13.31 in
Width
9.84 in
Depth
6.7 in
Overall Height
9.6 in
Overall Width
11.6 in
Overall Depth
14.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 1 Phase - 230V
3 hp
Enclosure NEMA Rating
3R
HP @ 1 Phase - 120V
2 hp
Includes
Solid State Overload Relay
Overload Relay Amp Setting
9 to 45A
Action
Nonreversing
Hz
50/60
Features
Solid State Overload Relay
Coil Volts
240V AC
Amps AC
27
Starter Type
NEMA Style
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
3 hp
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
10 hp
Current AC
27 A
Maximum Overload Relay Current Setting
45 A
NEMA Enclosure Rating
3R
Auxiliary Contact Module Capacity
4
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Trip Class
10A/10/20/30
Includes Auxiliary Contacts
Yes
Series
Freedom
Frequency
50/60 Hz
Starter Style
NEMA
Minimum Overload Relay Current Setting
9 A
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Voltage Rating
600V AC
Phase
Three

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.