NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 240V AC, 3 P

  • Mfr # ECN0518BAA-R63/DL30

  • Zoro # G3661427


product price:  $853.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0518BAA-R63/DL30
Zoro #
G3661427
UPC #
00786685451497
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
9.7 in
Overall Depth
15.1 in
Overall Width
11.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 1 Phase - 230V
3 hp
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Minimum Overload Relay Current Setting
9 A
Phase
Three
Series
Freedom
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
4
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Mounting Style
Surface
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
45 A
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 480V AC
10 hp
NEMA Enclosure Rating
12

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.