NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 240V AC, 3 P

  • Mfr # ECN0534BAA-R63/EL30

  • Zoro # G3718811


product price:  $3,379.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN0534BAA-R63/EL30
Zoro #
G3718811
UPC #
094714825134
Country of Origin
United States

Dimensions

NEMA Size
3
Overall Depth
8.47 in
Overall Height
29.1 in
Overall Width
14.25 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
50 hp
HP @ 1 Phase - 230V
15 hp
Includes
Solid State Overload Relay
Overload Protection Type
Electronic
Current AC
90 A
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Single Phase - 240V AC
15 hp
Auxiliary Contact Module Capacity
4
Mounting Postion
Horizontal, Vertical
Resistance Properties
Impact Resistant, Temperature Resistant
IP Rating
IP20
Status Indicator
LED Indicator
Horsepower @ Three Phase - 208V AC
25 hp
Minimum Overload Relay Current Setting
20 A
Series
Freedom
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
30 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
50 hp
Starter Style
NEMA
NEMA Enclosure Rating
4X
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Mounting Style
Surface
Phase
Three
Maximum Overload Relay Current Setting
100 A
Trip Class
10A/10/20/30
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.