NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 240V AC, 3 P

  • Mfr # ECN0552BAA-R63/G

  • Zoro # G3743783


product price:  $12,591.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0552BAA-R63/G
Zoro #
G3743783
UPC #
094714825462
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Width
20 in
Overall Height
47.85 in
Overall Depth
10.48 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
200 hp
Mounting Style
Surface
Horsepower @ Three Phase - 208V AC
75 hp
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
4
Maximum Overload Relay Current Setting
300 A
Horsepower @ Single Phase - 240V AC
Not Rated
Minimum Overload Relay Current Setting
60 A
NEMA Enclosure Rating
3R
Series
Freedom
IP Rating
IP20
Horsepower @ Single Phase - 120V AC
Not Rated
Resistance Properties
Impact Resistant, Temperature Resistant
Maximum Voltage Rating
600V AC
Current AC
270 A
Starter Style
NEMA
Status Indicator
LED Indicator
Horsepower @ Three Phase - 240V AC
100 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
200 hp
Trip Class
10A/10/20/30
Frequency
50/60 Hz
Overload Protection Type
Electronic
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
200 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.