NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V AC, 3 P

  • Mfr # ECN0542TAA-R63/F

  • Zoro # G3610187


product price:  $5,255.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0542TAA-R63/F
Zoro #
G3610187
UPC #
094714825318
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Width
14.25 in
Overall Depth
8.47 in
Overall Height
29.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
HP @ 3 Phase - 575V
100 hp
Includes
Solid State Overload Relay
Horsepower @ Single Phase - 120V AC
Not Rated
Mounting Style
Surface
Horsepower @ Three Phase - 208V AC
40 hp
IP Rating
IP20
NEMA Enclosure Rating
3R
Mounting Postion
Horizontal, Vertical
Includes Auxiliary Contacts
Yes
Series
Freedom
Maximum Overload Relay Current Setting
140 A
Status Indicator
LED Indicator
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
Not Rated
Current AC
135 A
Auxiliary Contact Module Capacity
4
Minimum Overload Relay Current Setting
28 A
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 600V AC
100 hp
Phase
Three
Frequency
60 Hz
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Voltage Rating
600V AC
Trip Class
10A/10/20/30

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.