NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V AC, 3 P

  • Mfr # ECN05A1TAA-R63/B

  • Zoro # G3743205


product price:  $522.49
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A1TAA-R63/B
Zoro #
G3743205
UPC #
786685450919
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Width
6.06 in
Overall Depth
10.76 in
Overall Height
7.15 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 3 Phase - 575V
3 hp
HP @ 1 Phase - 230V
1 hp
Includes
Solid State Overload Relay
Weight
13 lb
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 120V AC
1/3 hp
Minimum Overload Relay Current Setting
1 A
Overload Protection Type
Electronic
NEMA Enclosure Rating
1
Maximum Overload Relay Current Setting
5:00 AM
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
3 hp
Current AC
9:00 AM
Phase
Three
Mounting Style
Surface
Auxiliary Contact Module Capacity
4
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
2 hp
Trip Class
10A/10/20/30
Series
Freedom
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Frequency
60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.