NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V AC, 3 P

  • Mfr # ECN05A1TAA-R63/C

  • Zoro # G3592757


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A1TAA-R63/C
Zoro #
G3592757
UPC #
-
Country of Origin
United States

Dimensions

Width
7.73 in
NEMA Size
00
Depth
5.84 in
Height
12.6 in
Overall Height
7.15 in
Overall Width
6.06 in
Overall Depth
10.76 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 3 Phase - 480V
2 hp
Overload Relay Amp Setting
4 to 20A
HP @ 1 Phase - 120V
1/3 hp
Hz
60
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 208V
1 1/2 hp
Includes
Solid State Overload Relay
Features
Solid State Overload Relay
Action
Nonreversing
Enclosure NEMA Rating
1
Starter Type
NEMA Style
Coil Volts
24V AC
Amps AC
9
HP @ 3 Phase - 575V
3 hp
Weight
13 lb
Current AC
9 A
Series
Freedom
Horsepower @ Three Phase - 600V AC
3 hp
Maximum Overload Relay Current Setting
20 A
Auxiliary Contact Module Capacity
4
Horsepower @ Single Phase - 240V AC
1 hp
Phase
Three
Trip Class
10A/10/20/30
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Mounting Style
Surface
Frequency
60 Hz
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 480V AC
2 hp
NEMA Enclosure Rating
1
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
1 1/2 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.