NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P
Mfr # ECN0511CAA-R63/C
Zoro # G3687713
product price:Â $717.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECN0511CAA-R63/C
Zoro #
G3687713
UPC #
-
Country of Origin
United States
Dimensions
NEMA Size
1
Overall Height
7.15 in
Overall Depth
10.76 in
Overall Width
6.06 in
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.