NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P

  • Mfr # ECN0522CAA-R63/D

  • Zoro # G3734701


product price: $1,588.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0522CAA-R63/D
Zoro #
G3734701
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Width
12 in
Overall Depth
15.1 in
Overall Height
9.7 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 3 Phase - 575V
25 hp
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
5 hp
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Style
Surface
Includes Auxiliary Contacts
Yes
Auxiliary Contact Module Capacity
4
Frequency
50/60 Hz
Current AC
45 A
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
15 hp
Minimum Overload Relay Current Setting
9 A
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Voltage Rating
600V AC
Resistance Properties
Impact Resistant, Temperature Resistant
Phase
Three
Series
Freedom
Trip Class
10A/10/20/30
NEMA Enclosure Rating
3R
Starter Style
NEMA
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.