NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P

  • Mfr # ECN0538CAA-R63/E

  • Zoro # G3715616


product price: $2,602.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0538CAA-R63/E
Zoro #
G3715616
UPC #
094714825196
Country of Origin
United States

Dimensions

NEMA Size
3
Overall Width
14.25 in
Overall Height
29.12 in
Overall Depth
8.47 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
50 hp
HP @ 1 Phase - 230V
15 hp
Starter Style
NEMA
Mounting Postion
Horizontal, Vertical
Mounting Style
Surface
Series
Freedom
Current AC
90 A
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
50 hp
Horsepower @ Three Phase - 240V AC
30 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Trip Class
10A/10/20/30
IP Rating
IP20
Status Indicator
LED Indicator
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Maximum Overload Relay Current Setting
100 A
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Single Phase - 240V AC
15 hp
Minimum Overload Relay Current Setting
20 A
NEMA Enclosure Rating
12
Overload Protection Type
Electronic
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
50 hp
Phase
Three

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.