NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P

  • Mfr # ECN05A1CAA-R63/C

  • Zoro # G3715792


product price:  $566.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN05A1CAA-R63/C
Zoro #
G3715792
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Height
7.15 in
Overall Width
6.06 in
Overall Depth
10.76 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 575V
3 hp
Weight
13 lb
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Auxiliary Contact Module Capacity
4
NEMA Enclosure Rating
1
Trip Class
10A/10/20/30
Phase
Three
Includes Auxiliary Contacts
Yes
Current AC
9:00 AM
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Starter Style
NEMA
Mounting Style
Surface
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 480V AC
2 hp
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
1 hp
Series
Freedom
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 600V AC
3 hp
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
20 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.