Zoro Homepage

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN19DN0E5E045

  • Zoro # G3729704


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19DN0E5E045
Zoro #
G3729704
UPC #
786685417455
Country of Origin
Dominican Republic

Dimensions

NEMA Size
1
Height
5 in
Width
5 in
Depth
7.5 in
Product Height
7.1 in
Nema Frame Size
NEMA Size 1
Product Length/Depth
4.98 in
Product Width
2.6 in
Overall Depth
4.98 in
Frame Size
S1
Overall Height
7.1 in
Overall Width
2.6 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 1 Phase - 120V
2 hp
Coil Volts
208V AC
Hz
50/60
Starter Type
NEMA Style
HP @ 3 Phase - 575V
10 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 480V
10 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3 hp
Amps AC
27
Action
Nonreversing
Overload Relay Amp Setting
9 to 45A
HP @ 3 Phase - 208V
7 1/2 hp
Enclosure Type
Open
Weight
4.18 lb
Type
Starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Amperage Rating
27 A
Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Mounting
Horizontal
Overload Relay
C440 electronic
Configuration
Non-reversing
Product Name
Eaton Freedom NEMA motor control starter
Operator
None
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
3 hp
Mounting Postion
Horizontal
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
6
NEMA Enclosure Rating
No Enclosure
Mounting Style
Surface
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Minimum Overload Relay Current Setting
9 A
Phase
Three
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
10 hp
Frequency
60 Hz
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
Trip Class
10A/10/20/30
Series
Freedom

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.