NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN19GN0E5E020

  • Zoro # G3694144


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19GN0E5E020
Zoro #
G3694144
UPC #
786685415222
Country of Origin
Dominican Republic

Dimensions

Depth
8 in
Height
5 in
Width
6 in
NEMA Size
2
Product Width
2.6 in
Nema Frame Size
NEMA Size 2
Product Length/Depth
4.98 in
Product Height
7.1 in
Overall Width
2.6 in
Overall Depth
4.98 in
Overall Height
7.1 in
Frame Size
S2

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 480V
25 hp
HP @ 3 Phase - 575V
25 hp
Starter Type
NEMA Style
Action
Nonreversing
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
7 1/2 hp
Hz
50/60
HP @ 3 Phase - 208V
10 hp
HP @ 1 Phase - 120V
3 hp
Coil Volts
208V AC
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
Amps AC
45
Overload Relay Amp Setting
4 to 20A
HP @ 3 Phase - 240V
15 hp
Enclosure Type
Open
Weight
4.18 lb
Type
Starter
Amperage Rating
45 A
Certifications
UL;CSA;CE;NEMA
Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Configuration
Non-reversing
Overload Relay
C440 electronic
Mounting
Horizontal
Current AC
45 A
Trip Class
10A/10/20/30
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 240V AC
15 hp
Series
Freedom
Phase
Three
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
25 hp
Minimum Overload Relay Current Setting
4 A
Maximum Voltage Rating
600V AC
Frequency
60 Hz
Maximum Overload Relay Current Setting
20 A
Mounting Postion
Horizontal
Operator
None
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
25 hp
Overload Protection Type
Electronic
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.