Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN19GN0E5E045

  • Zoro # G3619874


product price: $946.79
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19GN0E5E045
Zoro #
G3619874
UPC #
786685415307
Country of Origin
Dominican Republic

Dimensions

Depth
8 in
Height
5 in
NEMA Size
2
Width
6 in
Product Length/Depth
4.98 in
Nema Frame Size
NEMA Size 2
Product Width
2.6 in
Product Height
7.1 in
Overall Height
7.1 in
Frame Size
S2
Overall Width
2.6 in
Overall Depth
4.98 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Action
Nonreversing
HP @ 1 Phase - 120V
3 hp
Coil Volts
208V AC
HP @ 3 Phase - 240V
15 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
25 hp
Starter Type
NEMA Style
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Overload Relay Amp Setting
9 to 45A
HP @ 3 Phase - 480V
25 hp
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
Amps AC
45
Enclosure Type
Open
Weight
4 lb
Type
Starter
Amperage Rating
45 A
Certifications
UL;CSA;CE;NEMA
Mounting
Horizontal
Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Configuration
Non-reversing
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Phase
Three
Horsepower @ Three Phase - 240V AC
15 hp
Starter Style
NEMA
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Frequency
60 Hz
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 208V AC
10 hp
Maximum Overload Relay Current Setting
45 A
Horsepower @ Single Phase - 120V AC
3 hp
Mounting Style
Surface
Operator
None
Mounting Postion
Horizontal
Trip Class
10A/10/20/30
Current AC
45 A
Minimum Overload Relay Current Setting
9 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Series
Freedom
Horsepower @ Three Phase - 480V AC
25 hp
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.