NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN19KN0E5E100

  • Zoro # G3678692


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19KN0E5E100
Zoro #
G3678692
UPC #
786685415604
Country of Origin
Dominican Republic

Dimensions

NEMA Size
3
Product Length/Depth
5.92 in
Overall Width
4.09 in
Overall Height
11.4 in
Overall Depth
5.92 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
50 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
11 lb
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Configuration
Non-reversing
Mounting Postion
Horizontal
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
100 A
Horsepower @ Three Phase - 208V AC
25 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
50 hp
Mounting Style
Surface
Phase
Three
Current AC
90 A
Auxiliary Contact Module Capacity
6
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Operator
None
Frequency
60 Hz
Trip Class
10A/10/20/30
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 240V AC
30 hp
Series
Freedom
Starter Style
NEMA
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
50 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.