NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN19KN0B5E100

  • Zoro # G3675411


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19KN0B5E100
Zoro #
G3675411
UPC #
786685415543
Country of Origin
Dominican Republic

Dimensions

NEMA Size
3
Product Length/Depth
5.92 in
Overall Depth
5.92 in
Overall Width
4.09 in
Overall Height
11.4 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
50 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
10.4 lb
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Configuration
Non-reversing
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Horsepower @ Three Phase - 600V AC
50 hp
Series
Freedom
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
30 hp
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
6
Operator
None
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 208V AC
25 hp
Minimum Overload Relay Current Setting
20 A
Mounting Postion
Horizontal
Phase
Three
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Maximum Overload Relay Current Setting
100 A
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
NEMA Enclosure Rating
No Enclosure
Current AC
90 A
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 480V AC
50 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.