NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN19SN0B5G300

  • Zoro # G3667307


product price:  $7,848.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19SN0B5G300
Zoro #
G3667307
UPC #
786685415796
Country of Origin
Dominican Republic

Dimensions

Depth
22 in
Width
12.5 in
Height
9.5 in
NEMA Size
5
Product Height
17.81 in
Nema Frame Size
NEMA Size 5
Product Width
7 in
Product Length/Depth
8.08 in
Overall Width
7 in
Frame Size
S5
Overall Depth
8.08 in
Overall Height
17.81 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Starter Type
NEMA Style
HP @ 3 Phase - 208V
75 hp
Enclosure NEMA Rating
No Enclosure
Amps AC
270
Action
Nonreversing
Overload Relay Amp Setting
60 to 300A
HP @ 3 Phase - 575V
200 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, with Ground Fault
HP @ 3 Phase - 480V
200 hp
Hz
50/60
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, W/ Ground Fault
HP @ 3 Phase - 240V
100 hp
Coil Volts
240V AC
Enclosure Type
Open
Weight
1 lb
Type
Starter
Overload Relay
C440 electronic
Amperage Rating
270 A
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Mounting
Horizontal
Product Name
Eaton Freedom NEMA motor control starter
Configuration
Non-reversing
Certifications
UL;CSA;CE;NEMA
Relay
C440 electronic
Minimum Overload Relay Current Setting
60 A
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
Not Rated
Overload Protection Type
Electronic
Series
Freedom
Current AC
270 A
Trip Class
10A/10/20/30
Mounting Postion
Horizontal
Starter Style
NEMA
Phase
Three
Horsepower @ Three Phase - 600V AC
200 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
100 hp
Horsepower @ Three Phase - 480V AC
200 hp
Horsepower @ Three Phase - 208V AC
75 hp
Maximum Overload Relay Current Setting
300 A
Mounting Style
Surface
Operator
None
Horsepower @ Single Phase - 120V AC
Not Rated
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
6
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.