Shop EATON

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN19DN0T5E005
  • Zoro # G3686216

product price: 
$
630.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Current - Inductive
5 A
Reversing Capability
Non-Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AN19DN0T5E005
Zoro #
G3686216
UPC #
786685417318
Country of Origin
Dominican Republic
Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Current - Inductive
5 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
3 hp
Enclosure Type
Open
Weight
4.18 lb
Configuration
Non-reversing
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Series
Freedom
Operator
None
Overload Protection Type
Electronic
Starter Style
NEMA
Mounting Postion
Horizontal
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
50/60 Hz
Trip Class
10A/10/20/30
Maximum Overload Relay Current Setting
5 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
1 A
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
3 hp
Current AC
27 A
Horsepower @ Single Phase - 120V AC
2 hp
Auxiliary Contact Module Capacity
6
Maximum Voltage Rating
600V AC
Phase
Three
Horsepower @ Three Phase - 600V AC
10 hp

Dimensions

NEMA Size
1
Product Length/Depth
4.98 in
Overall Width
2.6 in
Frame Size
S1
Overall Depth
4.98 in
Overall Height
7.1 in

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.