Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN19DN0T5E045

  • Zoro # G3607694


product price: $532.79
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19DN0T5E045
Zoro #
G3607694
UPC #
786685417479
Country of Origin
Dominican Republic

Dimensions

NEMA Size
1
Depth
7.5 in
Height
5 in
Width
5 in
Product Height
7.1 in
Nema Frame Size
NEMA Size 1
Product Length/Depth
4.98 in
Product Width
2.6 in
Frame Size
S1
Overall Width
2.6 in
Overall Depth
4.98 in
Overall Height
7.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
3 hp
HP @ 3 Phase - 240V
7 1/2 hp
Hz
50/60
HP @ 1 Phase - 120V
2 hp
HP @ 3 Phase - 208V
7 1/2 hp
Overload Relay Amp Setting
9 to 45A
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
Action
Nonreversing
HP @ 3 Phase - 480V
10 hp
Amps AC
27
Coil Volts
24V AC
Starter Type
NEMA Style
HP @ 3 Phase - 575V
10 hp
Enclosure Type
Open
Weight
4.18 lb
Type
Starter
Mounting
Horizontal
Product Name
Eaton Freedom NEMA motor control starter
Amperage Rating
27 A
Accessories
Freedom NEMA
Overload Relay
C440 electronic
Configuration
Non-reversing
Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Horsepower @ Three Phase - 480V AC
10 hp
Auxiliary Contact Module Capacity
6
Series
Freedom
Horsepower @ Three Phase - 600V AC
10 hp
Starter Style
NEMA
Operator
None
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Overload Relay Current Setting
45 A
Current AC
27 A
Frequency
50/60 Hz
Minimum Overload Relay Current Setting
9 A
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Overload Protection Type
Electronic
NEMA Enclosure Rating
No Enclosure
Phase
Three
Maximum Voltage Rating
600V AC
Mounting Postion
Horizontal
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.