NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN19GN0T5E020

  • Zoro # G3725933


product price: $814.15
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19GN0T5E020
Zoro #
G3725933
UPC #
786685415246
Country of Origin
Dominican Republic

Dimensions

NEMA Size
2
Product Length/Depth
4.98 in
Overall Width
2.6 in
Overall Depth
4.98 in
Overall Height
7.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, RoHS, UL Listed
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 575V
25 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
4.18 lb
Configuration
Non-reversing
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Phase
Three
Frequency
50/60 Hz
Current AC
45 A
Maximum Overload Relay Current Setting
20 A
IP Rating
IP20
Operator
None
Status Indicator
LED Indicator
Mounting Postion
Horizontal
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Three Phase - 240V AC
15 hp
Maximum Voltage Rating
600V AC
Trip Class
10A/10/20/30
Minimum Overload Relay Current Setting
4 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
10 hp
Series
Freedom
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Mounting Style
Surface
Auxiliary Contact Module Capacity
6

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.